Skip to content Skip to navigation menu
Phono-Point Tool

66260195017

Phono-Point Tool
Item #110805915
  • BC Diamond Quality
Phono-Point Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BC Diamond Quality

description

  • Norton Winter Toolroom Dressing Tools are primarily used on surface grinders to form the grinding wheel to an exact concave or convex radius. Although some tools are designed for use on a specific machine, many radius tools can be used on any grinder having the correct set-up. These tools are used generally on 8" diameter and smaller vitrified toolroom wheels.

applications

  • Cylindrical Grinding
  • ID Grinding
  • OD Grinding
  • Truing & Dressing

features

  • For general toolroom concave and convex dressing on small diameter grinding wheels
  • The phono point tool is used for internal radii dressing with a 60, 75 or 90 degree angle
  • Good quality diamond for use on conventional abrasives with low initial cost
  • These tools are not resettable
Weight 0.0 LB
EAN or UPC 662601950179
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison