Skip to content Skip to navigation menu
Indexible Single Point Tool

66260195025

Indexible Single Point Tool
Item #110805922
  • 1 7/16 in Length
  • 7/16 in Diameter
  • BC Diamond Quality
Indexible Single Point Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 7/16 in Length
  • 7/16 in Diameter
  • BC Diamond Quality

description

  • These indexable tools are easily turned without having to remove the tool from the holder, making it easier to turn than conventional tools and increasing frequency of beneficial tool turning.

applications

  • Centerless Grinding
  • Cylindrical Grinding
  • ID Grinding
  • OD Grinding
  • Truing & Dressing

features

  • using standard 5/8" wrench, the head can be turned through the hole in the side of the wheel guard without removing the guard
  • Offers an excellent choice for regulating wheels
  • Ideal for centerless grinders
  • These tools are not resettable
  • The best selection for conventional abrasives when a resetting program is not feasible or low initial cost is the primary purchasing consideration
Length 1 7/16 in
Dia 7/16 in
Weight 0.8 LB
EAN or UPC 662601950254
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison