Skip to content Skip to navigation menu
Internal Grinding Tool

66260195180

Internal Grinding Tool
Item #110805962
  • NI Diamond Quality
Internal Grinding Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NI Diamond Quality

description

  • Indexable tools are specifically designed to alleviate any misalignment issues and are the tools of choice for CNC grinders. They feature a two-part construction with the head and shank as separate pieces. After the initial installation, operators simply turn the indexable head with a wrench, while the tool shank remains secure (and aligned) in the tool holder.

applications

  • Centerless Grinding
  • Cylindrical Grinding
  • ID Grinding
  • Truing & Dressing

features

  • This tool is resettable
  • Includes 2 resettable points
  • Q style shank is used on a Heald internal grinder
  • Wheel form dressed by these tools include straight, tapered, convex and concave
Weight 0.0 LB
EAN or UPC 662601951800
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison