Skip to content Skip to navigation menu
Thread Grinding Tool

66260195187

Thread Grinding Tool
Item #110805963
  • NT Diamond Quality
Thread Grinding Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NT Diamond Quality

description

  • Indexable tools are specifically designed to alleviate any misalignment issues and are the tools of choice for CNC grinders. They feature a two-part construction with the head and shank as separate pieces. After the initial installation, operators simply turn the indexable head with a wrench, while the tool shank remains secure (and aligned) in the tool holder.

applications

  • Centerless Grinding
  • Cylindrical Grinding
  • ID Grinding
  • OD Grinding
  • Truing & Dressing

features

  • Wheel form dressed by these tools include straight and tapered
  • This tool is not resettable
  • These thread grinding tools are designed for use on ceramic abrasives
  • Used on J and L and Excello thread grinding machines to accurately dress the grinding wheels that form the desired thread configuration
Weight 0.0 LB
EAN or UPC 662601951879
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison