Skip to content Skip to navigation menu
Dia-Pak Cluster Tool

66260195202

Dia-Pak Cluster Tool
Item #110805967
  • Dia-Pak Cluster Tool
Dia-Pak Cluster Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dia-Pak Cluster Tool

description

  • Norton Winter Cluster tools are designed specifically for straight face dressing of large diameter, coarse grit grinding wheels on single or double disc, centerless, or surface grinders.

applications

  • Centerless Grinding
  • Cylindrical Grinding
  • OD Grinding
  • Truing & Dressing

features

  • Dia-Pak tools are primarily used in straight face disc grinding, but are extremely versatile and may also be used in centerless and surface operations
  • Designed for maximum economy, three layers of diamond are carefully arranged so that a new layer is exposed before the previous layer is completely worn away
  • Can dress straight or tapered wheel forms
  • These tools are not resettable
Weight 0.0 LB
EAN or UPC 662601952029
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison