Skip to content Skip to navigation menu
Multi-Point Cluster Tool

66260195206

Multi-Point Cluster Tool
Item #110805968
  • Multi-Point Cluster Tool
Multi-Point Cluster Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Multi-Point Cluster Tool

description

  • Norton Winter Cluster tools are designed specifically for straight face dressing of large diameter, coarse grit grinding wheels on single or double disc, centerless, or surface grinders.

applications

  • Centerless Grinding
  • Cylindrical Grinding
  • OD Grinding
  • Truing & Dressing

features

  • The tool should be rotated at frequent intervals
  • For greatest efficiency, these tools should be mounted at a 15° angle so that three diamonds are in contact with the wheel face at all times
  • Multi-Point Cluster tools are typically used for straight face dressing on disc and centerless operations
  • These tools are not resettable
Weight 0.1 LB
EAN or UPC 662601952067
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison