Skip to content Skip to navigation menu
Concave Radius Tool

66260195213

Concave Radius Tool
Item #110805972
  • NR Diamond Quality
  • Concave Point
Concave Radius Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NR Diamond Quality
  • Concave Point

description

  • Norton Winter Toolroom Dressing Tools are primarily used on surface grinders to form the grinding wheel to an exact concave or convex radius. Although some tools are designed for use on a specific machine, many radius tools can be used on any grinder having the correct set-up. These tools are used generally on 8" diameter and smaller vitrified toolroom wheels.

applications

  • Cylindrical Grinding
  • OD Grinding
  • Truing & Dressing

features

  • This line offers a specially-shaped diamond set in the side of the shank for forming half-circle radii on small diameter grinding wheels
  • The tool is rotated to form the radius
  • commonly called a “rat tail"dresser
  • High quality, value priced, diamond for use on conventional abrasives
  • These tools are not resettable
Weight 0.0 LB
EAN or UPC 662601952135
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison