- Diamond Material
- 1 1/2 in Overall Length
description
- Diamond Electroplated Saw Blades are precision engineered to meet the high demands of tool and die, ceramic and composite applications. We offer many stock products with varying shapes and grits that will maintain tight tolerances and provide superior form holding when used wet or dry.
applications
- Portable Grinding
features
- Exposed particles for aggressive cutting action
- 3/4 Inch wrap - additional 3/4 Inch of electroplated diamond on the blade core increases life of blade on deep cuts, andreduces binding and grinding on the core
- Single layer of abrasive offers an economical choice
- Ideal for cutting-off highly-abrasive materials such as alumina, fiberglass, plastics, and other nonmetallic composite materials
| Material | Diamond |
| Overall Length | 1 1/2 in |
| Grit | 40 |
| Weight | 0.0 LB |
| EAN or UPC | 662603954236 |

