Skip to content Skip to navigation menu
Bear-Tex Rapid Prep Aluminum Oxide Medium Grit Non-Woven Std. Back-up Pad Disc

66261017124

Bear-Tex Rapid Prep Aluminum Oxide Medium Grit Non-Woven Std. Back-up Pad Disc
Item #106305831
  • 5 in Diameter
  • Maroon Color
  • Medium Grade
  • 10000 Maximum rpm
Bear-Tex Rapid Prep Aluminum Oxide Medium Grit Non-Woven Std. Back-up Pad Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter
  • Maroon Color
  • Medium Grade
  • 10000 Maximum rpm

description

  • Handle surface prep, cleaning, detailing and finishing welds when you use this Bear-Tex Rapid Prep AO medium grit non-woven standard back-up pad disc on your right angle grinder. The high-loft nylon fiber and scrim allow thick resin bond and grain, resulting in stiffness and long life, and Clean Bond resin technology keeps finishes smear-free while reducing loading on soft metals. The disc's aluminum oxide abrasive grain coating results in a cut rate that is 20 percent higher than competitive products.

applications

  • Blending
  • Body Panel Surface Repair
  • Clean and Detail
  • Contaminant-Free Refinishing
  • Deburring
  • Edge Breaking
  • Finishing
  • Parting Line Removal
  • Polishing
  • Portable Grinding
  • Rust Removal
  • Smoothing
  • Steel Conditioning
  • Surface Prep

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Medium grit for moderate surface prepping, blending, cleaning, detailing, and finishing welds, stainless steels
  • tool steels
  • soft metals like aluminum
  • cast, ductile, and gray iron
  • fiberglass, composites, carbon steels, super alloys, and titanium
Weight 0.0 LB
EAN or UPC 662610171244
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison