- 5 1/2 in Dia.
- 3 1/4 in Width
description
- Norton hand pad holder is deisgned to easily attach to non-woven hand pads for easier use.
applications
- Aluminum /Metal Panel Bonding
- Blending
- Body Filler
- Body Panel Surface Repair
- Deburring
- Finishing
- Paint Removal
- Parting Line Removal
- Rust Removal
- Sanding
- Smoothing
- Surface Prep
features
- For use with Norton Beartex non-woven had pads
- Light- to heavy-duty cleaning, deburring, blending, polishing, and finishing of metal, wood, composite, plastics, stone, solid surface and painted surfaces
- Ergonomically friendly design
- 3 1/4 x 5 1/2 size
| Width | 3 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 662610475830 |

