Skip to content Skip to navigation menu
BlueFire Zirconia Alumina Extra Coarse Grit Paper H&L Disc

66261123590

BlueFire Zirconia Alumina Extra Coarse Grit Paper H&L Disc
Item #104962517
  • 6 in Diameter
  • Blue Color
  • Extra Coarse Grade
  • 15000 Maximum rpm
BlueFire Zirconia Alumina Extra Coarse Grit Paper H&L Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Blue Color
  • Extra Coarse Grade
  • 15000 Maximum rpm

description

  • Lasting two to three times longer than aluminum oxide discs, the BlueFire H875P coarse grit paper H&L disc features a tough self-sharpening zirconia alumina abrasive that provides outstanding durability. The E-weight latex/paper backing withstands tearing and maintains flexibility, while the open coat design helps cut down on loading. Installation and removal are fast and easy, as the disc comes with a hook and loop back. Select the BlueFire H875P disc for blending, sanding, stock removal and blending applications on woods, aluminum, fiberglass and composites.

applications

  • Blending
  • Sanding
  • Stripping

features

  • Next-generation, self-sharpening zirconia alumina abrasive provides 2-3 times the life of aluminum oxide discs
  • Strong E-weight latex/paper backing resists tearing while staying conformable and flexible
  • Open coat minimizes loading
  • Better choice for coarse grit stripping, stock removal, and blending soft materials, body-filler, fiberglass, composites, and wood
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 662611235907
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison