Square pads are used on high speed pneumatic tools for quick grinding and blending of channels, fillets, corners or spotting flat surfaces. The corners wear down consistently exposing fresh abrasives.
applications
Blending
Clean and Detail
Deburring
Edge Breaking
Finishing
Paint Preparation
Paint Removal
Parting Line Removal
Polishing
Rust Removal
Stock Removal
Surface Prep
features
Next-generation ceramic alumina abrasive grain for significantly faster cut rates, resists wear, resulting in 50%-300% longer life, greatest productivity
X-wt. cotton cloth and resin bond for excellent grain retention and life
Improved resin bond system for improved grain retention and longer life
Advanced grinding aid for cooler cutting, longer life
Pad Length
3 in
Operating Speed [Max]
12000 rpm
Pad Width
3 in
Pad Type
Square
Grit Size
80 Grit
Eyelet Size
1/4 in - 20W
Color
Orange
Backing Type
X-wt. Cotton
Pad Thickness
1/2 in
RPM [Max]
12000 rpm
Weight
0.0 LB
EAN or UPC
662611945578
We're here for you
with Service Centers across the country - We have your back