Skip to content Skip to navigation menu
Bear-Tex Vortex Rapid Prep Aluminum Oxide Medium Grit Non-Woven Std. Back-up Pad Disc

66623334963

Bear-Tex Vortex Rapid Prep Aluminum Oxide Medium Grit Non-Woven Std. Back-up Pad Disc
Item #106403099
  • 5 in Diameter
  • Maroon Color
  • Medium Grade
  • 10000 Maximum rpm
Bear-Tex Vortex Rapid Prep Aluminum Oxide Medium Grit Non-Woven Std. Back-up Pad Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter
  • Maroon Color
  • Medium Grade
  • 10000 Maximum rpm

description

  • Produce smear-free finishes on your metal work projects by using Bear-Tex Vortex Rapid Prep AO medium grit non-woven standard back-up pad disc, which includes Clean Bond resin technology. The disc has a longer life than competitor discs, due to its strong nylon fiber construction. The Vortex agglomerated aluminum oxide grain supplies cutting power equivalent to coarse grit, yet it still produces a fine finish. The discs work with a variety of metals, such as stainless steels, tool steels, aluminum, iron, fiberglass, composites, carbon steels, super alloys and titanium.

applications

  • Blending
  • Body Panel Surface Repair
  • Clean and Detail
  • Contaminant-Free Refinishing
  • Deburring
  • Edge Breaking
  • Finishing
  • Parting Line Removal
  • Polishing
  • Portable Grinding
  • Rust Removal
  • Smoothing
  • Steel Conditioning
  • Surface Prep

features

  • High-performing, patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Medium grit for moderate surface cleaning, blending, prepping and detailing stainless steels
  • tool steels
  • soft metals like aluminum
  • cast, ductile, and gray iron
  • fiberglass, composites, carbon steels, super alloys, and titanium
Weight 0.0 LB
EAN or UPC 666233349639
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison