Skip to content Skip to navigation menu
A275OP Multi-Air Cyclonic Aluminum Oxide Fine Grit Paper H&L Vacuum Disc

66623390506

A275OP Multi-Air Cyclonic Aluminum Oxide Fine Grit Paper H&L Vacuum Disc
Item #119621819
  • 6 in Diameter
  • Brown Color
  • Fine Grade
  • 8000 Maximum rpm
A275OP Multi-Air Cyclonic Aluminum Oxide Fine Grit Paper H&L Vacuum Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Brown Color
  • Fine Grade
  • 8000 Maximum rpm

description

  • A275OP Multi-Air Cyclonic, designed for random orbital and rotary sanders across many applications, optimizes a spiral-hole vacuum configuration that can be used with any back‑up pad without the need to align the hole pattern. Hook and loop design offers easy mounting and changing, while the water-based, non-loading stearate increases the disc life. This results in a longer product life, better surface quality, and higher sanding performance.

applications

  • Body Panel Surface Repair
  • Finishing
  • Paint Preparation
  • Paint Removal
  • Polishing
  • Rust Removal
  • Sanding
  • Smoothing
  • Surface Prep

features

  • Norton patented Multi-Air Cyclonic hole pattern provides enhanced dust extraction
  • B-weight fiber reinforced latex/paper backing improves performance with greater flexibility
  • Waterbased, non-loading (No-Fil) stearate resists clogging and increases disc life
  • Hook and loop (NorGrip) back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 666233905064
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison