Skip to content Skip to navigation menu
Single Sided CCS Foam Waffle Pad

66623391308

Single Sided CCS Foam Waffle Pad
Item #119226630
  • Foam Material
  • 8 in Diameter
Single Sided CCS Foam Waffle Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Foam Material
  • 8 in Diameter

description

  • Single-Sided Blue Finishing Foam is for use with a final polish or glaze to create exceptional shine. Get evenly dispersed polish while reducing heat buildup and No more skipping, or wobbling. Farécla buff pads have a unique CCS waffle design that resolves the common problems of the traditional waffle pad. The beveled edge design allows access under mirrors, door handles, trim, and more plus improves user control and prevents and reduces pad rollover.

applications

  • Polishing
  • Clean and Detail
  • Finishing

features

  • For use with a final polish or glaze to create exceptional shine
  • Gradually releases compound as needed by the operator enhancing pad and compound performance
  • Reduces surface contact resulting in less friction generated heat
  • Diminishes surface friction allowing operator to run pad flat preventing skipping
Color Blue
Dia. 8 in
Weight 0.0 LB
EAN or UPC 666233913083
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison