- Foam Material
- 8 in Diameter
description
- Double-Sided White Cutting Foam is used for removing sanding scratches, deep scratches, oxidation, and weathered paint. Get evenly dispersed compound while reducing heat buildup and No more skipping, or wobbling. Farécla buff pads have a unique CCS waffle design that resolves the common problems of the traditional waffle pad. The beveled edge design allows access under mirrors, door handles, trim, and more plus improves user control and prevents and reduces pad rollover.
applications
- Polishing
- Clean and Detail
- Finishing
features
- Used for removing sanding scratches, deep scratches, oxidation, and weathered paint
- Gradually releases compound as needed by the operator enhancing pad and compound performance
- Reduces surface contact resulting in less friction generated heat
- Diminishes surface friction allowing operator to run pad flat preventing skipping
| Dia. | 8 in |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 666233913106 |

