Skip to content Skip to navigation menu
Cylindrical - No End Cut Double Cut Tungsten Carbide Burr

69957308004

Cylindrical - No End Cut Double Cut Tungsten Carbide Burr
Item #115066747
  • 2 1/2 in Overall Length
  • Tungsten Carbide Material
Cylindrical - No End Cut Double Cut Tungsten Carbide Burr
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2 in Overall Length
  • Tungsten Carbide Material

description

  • Our double-cut style carbide burrs have stronger tooth formulation and numerous cutting edges to outperform other double-cut carbide burrs with better stock removal, granular chip break, and longer life.

applications

  • Deburring
  • Stock Removal
  • Surface Prep

features

  • Hard tungsten carbide burrs with strong tooth formulations and numerous cutting edges for extended life and less changeover downtime versus other cutting tools
  • Higher stock removal, and smaller, granular chip-break on hard-to-grind workpieces versus other carbide burrs
  • Perform well at higher temperatures and can be used longer than high-speed steel tools – even if your operation generates some heat
  • Designed for standard metal removal
Overall Length 2 1/2 in
RPM [Max] 25000 rpm
Weight 0.0 LB
EAN or UPC 699573080047
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison