- 6 in Overall Length
- Tungsten Carbide Material
description
- Our double-cut style carbide burrs have stronger tooth formulation and numerous cutting edges to outperform other double-cut carbide burrs with better stock removal, granular chip break, and longer life.
applications
- Surface Prep
- Stock Removal
- Deburring
features
- Hard tungsten carbide burrs with strong tooth formulations and numerous cutting edges for extended life and less changeover downtime versus other cutting tools
- Higher stock removal, and smaller, granular chip-break on hard-to-grind workpieces versus other carbide burrs
- Perform well at higher temperatures and can be used longer than high-speed steel tools – even if your operation generates some heat
- Designed for standard metal removal
| Overall Length | 6 in |
| RPM [Max] | 25000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 699573606797 |

