Skip to content Skip to navigation menu
Clipper 3X3 Multi-Purpose Dry Segmented 14 in High-Speed Blade

70184647499

Clipper 3X3 Multi-Purpose Dry Segmented 14 in High-Speed Blade
Item #115066140
  • 14 in Overall Length
  • 5460 Maximum rpm
Clipper 3X3 Multi-Purpose Dry Segmented 14 in High-Speed Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Overall Length
  • 5460 Maximum rpm

description

  • The Norton Clipper 3X3 is everything expected for high-speed cutting when both performance and price are a factor. The laser welded 3X3 cuts concrete, reinforced concrete, asphalt and abrasive building materials and more. High quality diamond increases the speed of cut on a variety of materials without changing blades. Premium blade characteristics and price point where it would take multiple sintered blades to achieve.

applications

  • Cutting

features

  • Laser welded segment blade cuts a variety of construction and abrasive materials
  • High quality diamond increases the speed on a variety of materials
  • Widened keyhole gullets reduce cracking while the strategic tempered steel core hole patterns keep the blade cool during cutting
  • Consistent performance and low initial price point
Overall Length 14 in
RPM [Max] 5460 rpm
Weight 0.0 LB
EAN or UPC 701846474993
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison