Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Clipper Aero-Jet Natural Stone Dry Turbo Rim 14 in High-Speed Blade

70184683785

Clipper Aero-Jet Natural Stone Dry Turbo Rim 14 in High-Speed Blade
Item #104950293
  • 14 in Overall Length
  • 5460 Maximum rpm
Clipper Aero-Jet Natural Stone Dry Turbo Rim 14 in High-Speed Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Overall Length
  • 5460 Maximum rpm

description

  • Our Norton Clipper Aero-Jet blades provide very fast, smooth cutting. The .354” high segment rim adds extremely long life whether cutting wet or dry in hard materials. Exclusive arrow shape protection inserts for precision straight cuts. A ventilated waved steel core for better cooling and intensive use. Exceptional cutting on a very wide range of materials with a high quality finished cut.

applications

  • Cutting

features

  • Arrow insert design indicates the correct blade rotation direction
  • Segment formulation provides exceptional cutting on a wide variety of materials
  • Tall .472 In. segments height offers a longer life whether cutting dry or wet hard materials
  • Exclusive arrow shape protection inserts coupled with the Aero-Jet continuous rim provides excellent cut quality through the life of the blade
RPM [Max] 5460 rpm
Overall Length 14 in
Weight 0.0 LB
EAN or UPC 701846837859
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison