Skip to content Skip to navigation menu
Clipper Duo Abrasive Asphalt Dry Segmented 14 in High-Speed Blade

70184684291

Clipper Duo Abrasive Asphalt Dry Segmented 14 in High-Speed Blade
Item #115066202
  • 14 in Overall Length
  • 5460 Maximum rpm
Clipper Duo Abrasive Asphalt Dry Segmented 14 in High-Speed Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Overall Length
  • 5460 Maximum rpm

description

  • The Norton Clipper DUO Abrasive blade utilizes the basic characteristics of original DUO blade and adds a unique segment shape that optimizes the angle of attack while enhancing the evacuation of the particles. The result is an exceptional cutting speed allied with very good performance and life in abrasive materials and concrete block. The bond specification lends additional life when high-speed cutting.

applications

  • Cutting

features

  • Dual segment technology provides smoother blade cutting surface and reduced wear of segments
  • Reduced angle of contact reduces the vibration and wear allowing faster cutting
  • Arrow shaped gullets generate a stronger airflow for faster removal of particles
  • extending blade life
  • Trapezoidal segment shape provides constant surface contact when in use allowing more dedicated cutting power
Overall Length 14 in
RPM [Max] 5460 rpm
Weight 0.0 LB
EAN or UPC 701846842914
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison