Skip to content Skip to navigation menu
Gold Reserve Aluminum Oxide Paper H&L Disc

78072748477

Gold Reserve Aluminum Oxide Paper H&L Disc
Item #119621834
  • 5 in Diameter
  • Gold Color
  • 15000 Maximum rpm
Gold Reserve Aluminum Oxide Paper H&L Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter
  • Gold Color
  • 15000 Maximum rpm

description

  • Get your blending, sanding and stripping work done fast with the Gold Reserve A296/H290 coarse grit paper H&L disc mounted to your orbital sander or right-angle grinder. Its P-graded aluminum oxide abrasive is good for making quick cuts without generating too much heat. This helps produce a consistent finish on a broad range of substrates. The disc's C-weight latex/paper backing (on the A296) and heavy-duty E-weight paper backing (on the H290) resists tearing while remaining flexible. Minimize clogging with the A296's water-based No-Fil stearate coating, and keep down loading with the H290's open coat.

applications

  • Blending
  • Sanding
  • Stripping

features

  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • A296 has strong C-weight high latex/paper backing
  • H290 has heavy-duty E-weight paper backing
  • both resist tearing while staying conformable and flexible
  • A296 has water-based, non-loading (No-Fil) stearate coating that minimizes clogging and increases disc life
  • H290 discs' open coat minimizes loading
  • Good choice for coarse grit stripping, blending and sanding a broad range of substrates including primed or painted surfaces, wood, composites, aluminum, and fiberglass
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 780727484771
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison