NOSHOK Inc
100-100-1-1-2-7
Pressure Transmitter, 0 psig to 100 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Mini-Hirschmann
Item #112328537
- Pressure Transmitter, 0 psig to 100 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Mini-Hirschmann
features
- Current output
- 316 and 17-4PH Stainless Steel wetted parts
- CE compliant to suppress RFI, EMI and ESD
| Electrical Connections | DIN EN 175301-803 Form C |
| Output Signal | 4 mA to 20 mA, 2-Wire |
| Connection Size | 1/4 in |
| Stability | ±0.2% Full Scale for 1 Year, Non-Accumulating |
| Weight | 5.0 LB |
