features
- Current output
- 316 and 17-4PH Stainless Steel wetted parts
- CE compliant to suppress RFI, EMI and ESD
| Connection Size | 1/4 in |
| Output Signal | 4 mA to 20 mA, 2-Wire |
| Stability | ±0.2% Full Scale for 1 Year, Non-Accumulating |
| Electrical Connections | DIN EN 175301-803 Form C |
| Weight | 0.0 LB |

