Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
NOSHOK Inc100H-1-1-300/2500-4

100H-1-1-300/2500-4

100H CREEP ACTION SWITCH, ZINC-NICKEL PLTD STEEL WET MTRLS, BUNA-N DIAPRHM, 1 SPST, OPEN, 1/8" NPT MALE, 300 PSIG-2500 PSIG (9,000 PSIG), SPADE TERM (1/4 X 1/32)
Item #118517974
  • 100H CREEP ACTION SWITCH, ZINC-NICKEL PLTD STEEL WET MTRLS, BUNA-N DIAPRHM, 1 SPST, OPEN, 1/8" NPT MALE, 300 PSIG-2500 PSIG (9,000 PSIG), SPADE TERM (1/4 X 1/32)
NOSHOK Inc100H-1-1-300/2500-4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100H CREEP ACTION SWITCH, ZINC-NICKEL PLTD STEEL WET MTRLS, BUNA-N DIAPRHM, 1 SPST, OPEN, 1/8" NPT MALE, 300 PSIG-2500 PSIG (9,000 PSIG), SPADE TERM (1/4 X 1/32)

features

  • Switch adjustment ranges from vacuum through 6,000 psi depending on model
  • Standard Brass with NBR diaphragm wetted parts
  • SPST creep action switch with Silver-plated contacts
  • CE compliant to suppress Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD)
Switch Type Creep Action
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison