Skip to content Skip to navigation menu
NOSHOK Inc100H-2-1-300/2500-4

100H-2-1-300/2500-4

Item #118906915
  • 100H Series Creep Action Switch, Zinc-Nickel Plated Steel Wetted Materials, BUNA-N Diaphragm, 1 SPST, Normally Closed, 1/8" NPT Male, 300 psig to 2500 psig (9,000 psig), Spade Terminals (1/4 x 1/32)
NOSHOK Inc100H-2-1-300/2500-4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100H Series Creep Action Switch, Zinc-Nickel Plated Steel Wetted Materials, BUNA-N Diaphragm, 1 SPST, Normally Closed, 1/8" NPT Male, 300 psig to 2500 psig (9,000 psig), Spade Terminals (1/4 x 1/32)

features

  • Switch adjustment ranges from vacuum through 6,000 psi depending on model
  • Standard Brass with NBR diaphragm wetted parts
  • SPST creep action switch with Silver-plated contacts
  • CE compliant to suppress Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD)
Switch Type Creep Action
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison