NOSHOK Inc
101-FFAS
Mini Valve, Hard Seat, 1/8 NPT Female - 1/8 NPT Female Angle, 316 SS, 0.172" Orifice
Item #100479207
features
- Compact size valve built for maximum durability and robust performance in the toughest applications
- 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability
- FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling
- PTFE or Graphite packing optional
| Pressure [Max] | 10000 psi |
| Material | Electropolished 316 Stainless Steel |
| Weight | 0.0 LB |
