Skip to content Skip to navigation menu
NOSHOK Inc104-SAS

104-SAS

Swivel Adapter, 1/2 NPT Male - 1/2 NPT Female, 316 SS
Item #111164466
NOSHOK Inc104-SAS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Swivel Adapter are used with gauges and gauge valves to adjust the line of sight. The swivel adaptor rotates 360º to allow the connected instrument to be positioned in the desired direction and has temperature ratings of 15,000 psi at 200 ºF and 3,000 psi at 1,000 ºF. The pressure connection is achieved with a tapered cone style compression fitting simply by tightening the swivel hex nut.
Material 316 Stainless Steel
Type Adapter
End Type MNPT, FMNPT
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison