Skip to content Skip to navigation menu
NOSHOK Inc110-12-4-615-1-34-1-25

110-12-4-615-1-34-1-25

Sanitary Transmitter, 1-1/2" Sanitary Clamp, ±0.25% Accuracy (BFSL), 0 psig to 5 psig, 4 mA to 20 mA Output, M12 x 1 (4-Pin)
Item #118505564
  • MADE TO ORDER - CALL FOR PRICE
NOSHOK Inc110-12-4-615-1-34-1-25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MADE TO ORDER - CALL FOR PRICE

features

  • Current and voltage outputs available
  • 316 Stainless Steel wetted parts
  • Can be cleaned-in-place (CIP) or steamed-in-place (SIP)
  • 3A Certified
  • CE compliant to suppress RFI, EMI and ESD
Electrical Connections M12 x 1 (4-Pin)
Stability ±0.2% Full Scale for 1 Year, Non-Accumulating
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison