NOSHOK Inc
1135-A
Sintered Pressure Snubber, 7/16-20 SAE-4, Brass, "A" Disc Installed, Pressure Rating 5,000 PSI
Item #115237578
features
- Cost effective solution to protect expensive instrumentation
- Increases gauge readability by smoothing out pressure surges, pulsations and spikes
- 5 basic elements available for each snubber to accommodate specific application needs
- Snubbing action achieved by utilizing a corrosion resistant 316 Stainless Steel sintered porous element
- Exotic materials or intermediate disc grades available
- Provides long service life with no moving parts to wear out
| Connection Size | 7/16-20 |
| Material | Brass |
| Weight | 0.0 LB |
