NOSHOK Inc
143-EFFS
Mini Valve, Hard Seat, 9/16-18 UNF 2B Female - 9/16-18 UNF 2B Female Extended, 316 SS, 0.172" Orifice
Item #118505061
- MADE TO ORDER - CALL FOR PRICE
features
- Compact size valve built for maximum durability and robust performance in the toughest applications
- 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability
- FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling
- PTFE or Graphite packing optional
| Pressure [Max] | 5000 psi |
| Material | Electropolished 316 Stainless Steel |
| Weight | 0.0 LB |
