NOSHOK Inc
151-MFS
Mini Valve, Soft Tip, 1/8 NPT Male - 1/8 NPT Female, 316 SS, 0.172" Orifice
Item #118505063
- MADE TO ORDER - CALL FOR PRICE
features
- Compact size valve built for maximum durability and robust performance in the toughest applications
- 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability
- Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal (U.S. Patent 6,820,857)
| Pressure [Max] | 6000 psi |
| Material | Electropolished 316 Stainless Steel |
| Weight | 0.0 LB |
