NOSHOK Inc
152-MFB
Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Female, Brass, 0.172" Orifice
Item #115238014
features
- Compact size valve built for maximum durability and robust performance in the toughest applications
- 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability
- Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal (U.S. Patent 6,820,857)
| Pressure [Max] | 6000 psi |
| Material | 360 Brass |
| Weight | 0.0 LB |
