- 2 in Gauge Size
- 0 to 100 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Type | Dry Pressure Gauge |
| Connection Location | Bottom |
| Connection Material | Brass |
| Measuring Element | Copper Alloy Bourdon Tube |
| Gauge Size | 2 in |
| Pointer | Molded Plastic |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Case Type | ABS, Bottom Connection |
| Media Temperature [Min] | -4 °F |
| Ambient Temperature Range [Max] | 140 °F |
| Media Temperature [Max] | 140 °F |
| Accuracy | 2.5 % |
| Pressure Range | 0 to 100 psi |
| Connection Size | 1/8 in |
| Lens/Display Material | Acrylic |
| Ambient Temperature Range [Min] | -40 °F |
| Warranty | 1 Year |
| Connection Type | NPT |
| Weight | 0.0 LB |

