- MADE TO ORDER - CALL FOR PRICE
features
- Heavy-duty, industrial thermometer featuring a weather-resistant, tamper-proof case
- ± 1-3/4", 2", 3" and 5" sizes - center back connection only
- Highly sensitive bimetallic helix coil is heat-treated for stress relief, and silicone-coated to minimize pointer vibration and maximize heat transfer and response time
- 360º groove around stem is a visual reference to show minimum immersion point
- Made in the U.S.A.
| Dial Size | 2 in |
| Material | 304 Stainless Steel |
| Type | Bimetal Thermometer |
| Accuracy | 1% |
| Weight | 0.0 KG |

