Skip to content Skip to navigation menu
NOSHOK Inc20-110-040-25/125-F

20-110-040-25/125-F

2" Bimetal Thermometer, 1/4" NPT Back Conn, 4" Stem Length, 25/125 F, .250" Diameter
Item #115238043
NOSHOK Inc20-110-040-25/125-F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Heavy-duty, industrial thermometer featuring a weather-resistant, tamper-proof case
  • ± 1-3/4", 2", 3" and 5" sizes - center back connection only
  • Highly sensitive bimetallic helix coil is heat-treated for stress relief, and silicone-coated to minimize pointer vibration and maximize heat transfer and response time
  • 360º groove around stem is a visual reference to show minimum immersion point
  • Made in the U.S.A.
Material 304 Stainless Steel
Type Bimetal Thermometer
Dial Size 2 in
Accuracy 1%
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison