NOSHOK Inc
2000-1-1-1
Smart System Digital Indicator, Current Input, 115/230 Vac, Dual Relay Card
Item #118504972
- MADE TO ORDER - CALL FOR PRICE
applications
- Process indication
- On/Off pump controls
- Compressor controls
- Safety or shutdown alarms
- Local indication with signal
- Local indication with signal retransmission to computer control system
features
- Accepts a variety of standard process signals and precisely scales them into any desired unit of measurement
- Single input or dual input
- Employs advanced technology for stable, drift-free readout
- Field upgradeable with plug-in option cards
- including 4 set point alarms, analog output and serial communication
- 16 point scaling for non-linear processes
- Max. and min. value display
| Type | Digital Indicator |
| Accuracy | 0.03% Of Full Scale, 64 ⁰F to 82 ⁰F, 0.12% Of Full Scale, 32 ⁰F to 122 ⁰F |
| Weight | 0.0 LB |
