Skip to content Skip to navigation menu
NOSHOK Inc200H-3-1-1000/6000-69

200H-3-1-1000/6000-69

Item #118906932
  • 200H Series Snap Action Switch, Zinc-Nickel Plated Steel Wetted Materials, BUNA-N Diaphragm, 1 SPDT, NO / NC, 1/8" NPT Male, 1000 psig to 6,000 psig (9,000 psig), M12 x 1 (3-Pin)
NOSHOK Inc200H-3-1-1000/6000-69
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 200H Series Snap Action Switch, Zinc-Nickel Plated Steel Wetted Materials, BUNA-N Diaphragm, 1 SPDT, NO / NC, 1/8" NPT Male, 1000 psig to 6,000 psig (9,000 psig), M12 x 1 (3-Pin)

features

  • Switch adjustment ranges from vacuum through 6,00 psig depending on model
  • 200V & 200L: Standard Brass with NBR diaphragm wetted parts, 200H: Standard Zinc-nickel with NBR diaphragm wetted parts
  • SPST or SPDT snap-action switch with solid Silver contacts
  • CE compliant to suppress Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD)
  • RoHS compliant
Switch Type Snap Action
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison