NOSHOK Inc
200H-3-45-1000/6000-4
200H SNAP ACTION SWITCH, ZINC-NICKEL PLATEED STEEL WET MTRLS, BUNA-N DIAPRHM, 1 SPDT, NO/NC, 7/16-20 SAE MALE, 1,000 PSIG-6,000 PSIG (9,000 PSIG), SPADE TERM (1/4 X 1/32)
Item #118517987
- 200H SNAP ACTION SWITCH, ZINC-NICKEL PLATEED STEEL WET MTRLS, BUNA-N DIAPRHM, 1 SPDT, NO/NC, 7/16-20 SAE MALE, 1,000 PSIG-6,000 PSIG (9,000 PSIG), SPADE TERM (1/4 X 1/32)
features
- Switch adjustment ranges from vacuum through 6,00 psig depending on model
- 200V & 200L: Standard Brass with NBR diaphragm wetted parts, 200H: Standard Zinc-nickel with NBR diaphragm wetted parts
- SPST or SPDT snap-action switch with solid Silver contacts
- CE compliant to suppress Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD)
- RoHS compliant
| Switch Type | Snap Action |
| Weight | 0.0 LB |
