NOSHOK Inc
2050
Pigtail Steam Syphon, Seamless 316SS, Schedule 80, 180 Degree Coil Style, 1/2 NPT
Item #113444732
features
- Protect the instrument from the damaging effects of high temperature steam
- Recommended for use in steam applications and systems that contain superheated vapor
- Available in 1/4" and 1/2" NPT sizes in welded Steel, welded 316 Stainless Steel or seamless 316 stainless steel with rating to 3,800 psi at 850 ºF
| Connection Size | 1/2 in |
| Material | Seamless 316 Stainless Steel, Schedule 80 |
| Connection Type | NPT |
| Type | Steam Syphon |
| Weight | 0.0 LB |
