Skip to content Skip to navigation menu
NOSHOK Inc2170-MFS

2170-MFS

2 Valve Block & Bleed, Soft Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice
Item #115237836
NOSHOK Inc2170-MFS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Combines isolating and venting in a single valve, eliminating the need for tubing and fittings
  • Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling instruments to be removed without disturbing the permanent piping installation
  • The 1/4" NPT vent plug is located 90º to the left and may be removed and replaced with exhaust piping to direct the fluids to a safe location
Material Electropolished 316 Stainless Steel
Length 5 3/8 in
Pressure [Max] 6000 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison