Skip to content Skip to navigation menu
NOSHOK Inc25-310-2-1-7-2-40-3-2

25-310-2-1-7-2-40-3-2

MADE TO ORDER - CALL FOR PRICE
Item #118506998
  • MADE TO ORDER - CALL FOR PRICE
NOSHOK Inc25-310-2-1-7-2-40-3-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MADE TO ORDER - CALL FOR PRICE

features

  • Indicates media temperature using a temperature-actuated liquid in the sensing element and a highly accurate, high quality pressure gauge
  • As the media temperature increases, the capillary fill fluid vaporizes, increasing pressure in the Bourdon tube to activate the movement and pointer for proper indication
  • Brass, stainless steel, or phenolic case
  • Dry or liquid filled
  • Bottom, back or lower back connected
  • The dial scale graduations are non-linear, therefore the highest degree of accuracy and readability is found in the upper half of the scale
Type Remote Dial Indicating Thermometer
Accuracy 2%
Dial Size 2 1/2 in
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison