- MADE TO ORDER - CALL FOR PRICE
features
- Flange Ring for 2.5" NOSHOK 400 Series, 500 Series and 900 Series Pressure Gauges. Adapter for smaller gauges to fit into larger panel mount hole cut-outs.
| Material | Stainless Steel |
| Use With | 400, 500, and 900 Series Gauge |
| Size | 2.5 in |
| Face Diameter | 2 1/2 in |
| Type | Flange Ring |
| Weight | 0.0 LB |

