Skip to content Skip to navigation menu
NOSHOK Inc30-110-040--50/120-F

30-110-040--50/120-F

3" Bimetal Thermometer, 1/2" NPT Back Conn, 4" Stem Length, -50/120 F, .250" Diameter
Item #118506965
  • MADE TO ORDER - CALL FOR PRICE
NOSHOK Inc30-110-040--50/120-F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MADE TO ORDER - CALL FOR PRICE

features

  • Heavy-duty, industrial thermometer featuring a weather-resistant, tamper-proof case
  • ± 1-3/4", 2", 3" and 5" sizes - center back connection only
  • Highly sensitive bimetallic helix coil is heat-treated for stress relief, and silicone-coated to minimize pointer vibration and maximize heat transfer and response time
  • 360º groove around stem is a visual reference to show minimum immersion point
  • Made in the U.S.A.
Dial Size 3 in
Material 304 Stainless Steel
Accuracy 1%
Type Bimetal Thermometer
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison