Skip to content Skip to navigation menu
NOSHOK Inc30-300-025--40/160-F/C

30-300-025--40/160-F/C

3" Bimetal Thermometer, 1/2" NPT Bottom Conn, 2.5" Stem Length, -40/160 F/C, .250" Diameter
Item #118507012
  • MADE TO ORDER - CALL FOR PRICE
NOSHOK Inc30-300-025--40/160-F/C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MADE TO ORDER - CALL FOR PRICE

features

  • Highest quality thermometers available on the market
  • Easy to calibrate with 1/16" Allen key
  • Corrosion-resistant 304 Stainless Steel case and bezel provide a hermetic seal to prevent lens fogging and moisture damage
  • Sanitary Tri-Clamp® options available
  • Single ºF, single ºC, and dual scale options available
  • Minimum or maximum indicating pointers are available in 3" and 5" sizes
Type Bimetal Thermometer
Dial Size 3 in
Material 304 Stainless Steel
Accuracy 1%
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison