Skip to content Skip to navigation menu
NOSHOK Inc30-310-060-0/140-F/C

30-310-060-0/140-F/C

3 Bimetal Thermometer, 1/2 NPT Back
Item #115332386
  • 3 Bimetal Thermometer, 1/2 NPT Back
NOSHOK Inc30-310-060-0/140-F/C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Bimetal Thermometer, 1/2 NPT Back

features

  • Highest quality thermometers available on the market
  • Easy to calibrate with 1/16" Allen key
  • Corrosion-resistant 304 Stainless Steel case and bezel provide a hermetic seal to prevent lens fogging and moisture damage
  • Sanitary Tri-Clamp® options available
  • Single ºF, single ºC, and dual scale options available
  • Minimum or maximum indicating pointers are available in 3" and 5" sizes
Dial Size 3 in
Type Bimetal Thermometer
Accuracy 1%
Material 304 Stainless Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison