NOSHOK Inc
30-320-025-50/400-F/C
3" Bimetal Thermometer, 1/2" NPT Adjustable Angle Conn, 2.5" Stem Length, 50/400 F/C, .250" Diameter
Item #115238051
features
- Highest quality thermometers available on the market
- Easy to calibrate with 1/16" Allen key
- Corrosion-resistant 304 Stainless Steel case and bezel provide a hermetic seal to prevent lens fogging and moisture damage
- Sanitary Tri-Clamp® options available
- Single ºF, single ºC, and dual scale options available
- Minimum or maximum indicating pointers are available in 3" and 5" sizes
| Dial Size | 3 in |
| Accuracy | 1% |
| Type | Bimetal Thermometer |
| Material | 304 Stainless Steel |
| Weight | 0.0 LB |
