- MADE TO ORDER - CALL FOR PRICE
features
- Sintered Snubbers Replacement Disk, average air flow estimate 3.14 L/MIN at 1 psi, Micron grade 60 (reference), suggested use for heavy oil
| Suggested Use | Heavy Oil |
| Type | Sintered Disks |
| Material | 316 Stainless Steel |
| Average Air flow | 3.14 lpm |
| Weight | 0.0 LB |

