NOSHOK Inc
404-FFAS
Needle Valve, Hard Seat, 1/2 NPT Female - 1/2 NPT Female Angle, 316 SS, 0.187" Orifice
Item #100479250
features
- 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability
- Blow-out proof stem provides a secondary stem seal in the full open position
- FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling
- PTFE or Graphite packing optional (certain NPT sizes only)
| Pressure [Max] | 10000 psi |
| Material | Electropolished 316 Stainless Steel |
| Weight | 0.0 LB |
