NOSHOK Inc
410-MFC
Needle Valve, Hard Seat, 1-1/4 NPT Male - 1-1/4 NPT Female, Steel, 0.438" Orifice
Item #100479266
features
- 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability
- Blow-out proof stem provides a secondary stem seal in the full open position
- FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling
- PTFE or Graphite packing optional (certain NPT sizes only)
| Material | Zinc-Nickel Plated Steel |
| Pressure [Max] | 8000 psi |
| Weight | 0.0 LB |
